1/2 gal Capacity Single Feed Electro Lubricator w/Acrylic Reservoir - 1/8in. Female NPT, 24VDC

  • Mfr # B1875-064A1B1S5024DW

  • Zoro # G816547208


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1875-064A1B1S5024DW
Zoro #
G816547208
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
6 in
Overall Length
6 in

Details

Body Material
Acrylic

Description

Item # B1875-064A1B1S5024DW, Single Feed Electro Lubricator, 1/2 gal Acrylic Reservoir, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT Outlet, 24VDCSingle Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated ._x000D__x000D_The reservoir and sight are vented to allow liquid to flow by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This lubricator features a 1/8 female NPT outlet with a 5/8-18 threaded shank for remote mounting .The solenoid has a NPT thread for connecting with conduit and is powered by 24VDC. For additional voltages and frequencies, please consult factory. The diameter of the reservoir is 5 1/2 and the total height of the lubricator is 12 1/16 .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.