
1/2 gal Capacity Single Feed Manual Lubricator w/Polycarb Reservoir - 1/2in. Male NPT, Pipe Mount
Mfr # B1681-0644B11W
Zoro # G416547486
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Overall Width
5 in
Body Material
Polycarbonate
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1681-0644B11W
Zoro #
G416547486
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Overall Width
5 in
Overall Length
5 in
Details
Body Material
Polycarbonate
Description
Item # B1681-0644B11W, Single Feed Manual Lubricator, 1/2 gal Polycarbonate Reservoir With Swivel Lid, 1/2 Male NPTSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This oiler features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank and Buna-N seals. Polycarbonate reservoir features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. The pipe mounting has a 1/2 Male NPT thread. The diameter of the reservoir is 5 and the total height of the lubricator is 12 13/16 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.