Shop OIL-RITE
See all product information
Create Account
303 SS Gasketed Window Sights NPT Thread - 1/2in. NPT, 15/16in., Buna-N, None, 125 PSI, 19/32in.
- Mfr # B4763-03B
- Zoro # G616547286
product price:
$
39.89
/ea
Key Features
Body Material
Stainless Steel
Max. Pressure
125 PSI
Height (In.)
1 in
Includes
Buna Seals
Thread Size
1/2 NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4763-03B
- Zoro #
- G616547286
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Max. Pressure
- 125 PSI
- Includes
- Buna Seals
- Reflector
- None
- Seal Material
- Buna-N
Dimensions
- Height (In.)
- 1 in
- Thread Size
- 1/2 NPT
- Hex Size
- 15/16 in
- Sight Dia.
- 19/32 in
- Width (In.)
- 2 in
- Length (In.)
- 2 in
Description
Item # B4763-03B, 303 Stainless Steel Gasketed Window Sight, Without Reflector, 15/16 Hex, 1/2 NPTStainless Steel Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, machine compartments, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels .This window sight may be mounted into any corresponding pipe thread. It withstands up to 125 PSI and 225° F .Stainless steel is resistant to corrosion, rust, and staining. It maintains its appearance over long periods and minimizes unwanted bonding between parts .The body of the window sight is constructed with 303 stainless steel. The glass viewing sight is secured by a 303 stainless steel retaining ring. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A Buna-N o-ring creates a leak tight seal between the body and sight. This window sight is also available with a stainless steel reflector to enhance liquid visibility .This unit features a 1/2 male NPT mounting thread. It has a 15/16 hex and 19/32 sight diameter. When tightly secured, it extends about 3/8 from the mounting surface .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.