Shop OIL-RITE
See all product information
Create Account
303 SS Window Flow Sights w/Ball Indicator - 3/8in. Female NPT, 3/8in. Female NPT, Viton
- Mfr # B4767-3V
- Zoro # G216547440
product price:
$
65.65
/ea
Key Features
Body Material
Stainless Steel
Seal Material
Viton Liquid Contact
Height (In.)
5 in
Inlet Size
3/8 Female NPT
Outlet Size
3/8 Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4767-3V
- Zoro #
- G216547440
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Seal Material
- Viton Liquid Contact
- Includes
- Ball Indicator
Dimensions
- Height (In.)
- 5 in
- Inlet Size
- 3/8 Female NPT
- Outlet Size
- 3/8 Female NPT
- Length (In.)
- 1 in
- Width (In.)
- 1 in
Description
Item # B4767-3V, 303 Stainless Steel Window Flow Sight with Ball Indicator, 3/8 Female NPT Inlet, 3/8 Female NPT Outlet, Viton SealsWindow Flow Sights with Ball Indicator have an air-tight glass sight that allows visual observation of liquid flow, clarity, and condition. A nylon ball indicator shows the direction of fluid movement .The body is 303 stainless steel. The glass sight has a pressure tight, solid gasket design with Viton seals. This flow sight features a 7/16 diameter off-white nylon ball to visually indicate fluid movement. The flow of fluid will position the ball toward the outlet .The unit can be installed in any position horizontally, vertically, or at an angle . It tolerates temperatures up to 180° F. The maximum recommended pressure is 125 PSI. The total height is 4 5/64 and the hex size is 15/16. The visible area of the glass sight is 1 3/8 in length .NOTE: This image is a general illustration of a window flow sight with ball indicator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.