Shop OIL-RITE
See all product information
Create Account
303 Stainless Steel Gasketed Window Sights Straight Thread - Straight w/Nut, 1 1/2in.-12, 1 3/4in
- Mfr # B4764-16B
- Zoro # G116547267
product price:
$
84.99
/ea
Key Features
Body Material
Stainless Steel
Max. Pressure
50 PSI
Seal Material
Buna-N
Thread Size
1-1/2-12
Reflector
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4764-16B
- Zoro #
- G116547267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1-1/2-12
- Height (In.)
- 2 in
- Length (In.)
- 3 in
- Hex Size
- 1-3/4 in
- Sight Dia.
- 1-19/64 in
- Width (In.)
- 3 in
Details
- Body Material
- Stainless Steel
- Max. Pressure
- 50 PSI
- Seal Material
- Buna-N
- Reflector
- Stainless Steel
- Thread Type
- Straight With Nut
- Includes
- Buna Seals
Description
Item # B4764-16B, 303 Stainless Steel Gasketed Window Sight, With Reflector, 1 3/4 Hex, 1 1/2-12 Thread with NutStainless Steel Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, machine compartments, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels .This straight threaded window sight may be screwed into a tapped hole or used with the stainless steel mounting nut for a drilled hole. A Buna gasket is provided to fit between the window sight and tank, preventing leakage past the threads. This window sight can be used with a maximum wall thickness of 7/16. It withstands up to 50 PSI and 225° F .Stainless steel is resistant to corrosion, rust, and staining. It maintains its appearance over long periods and minimizes unwanted bonding between parts .The body of the window sight is constructed with 303 stainless steel. The glass viewing sight is secured by a 303 stainless steel retaining ring. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A Buna-N o-ring creates a leak tight seal between the body and sight. A stainless steel reflector maximizes liquid level visibility, even in poor light. The reflector will not tarnish, corrode or discolor under the most adverse of conditions .This unit features a 1 1/2-12 mounting thread and stainless steel mounting nut. It has a 1 3/4 hex and 1 19/64 sight diameter. When tightly secured, it extends about 1/2 from the mounting surface .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.