
Shop OIL-RITE
See all product information
303 Stainless Steel Gasketed Wndw Sghts NPT Thread - 1/4in. NPT, 5/8in., Buna-N, 125 PSI, 5/16in.
Mfr # B4763-01B
Zoro # G016547411
product price: $46.95
/eaKey Features
Body Material
Stainless Steel
Max. Pressure
125 psi
Length (In.)
2 in
Sight Dia.
5/16 in
Reflector
None
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B4763-01B
Zoro #
G016547411
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 in
Sight Dia.
5/16 in
Width (In.)
2 in
Thread Size
1/4 NPT
Height (In.)
1 in
Hex Size
5/8 in
Details
Body Material
Stainless Steel
Max. Pressure
125 psi
Reflector
None
Includes
Buna Seals
Seal Material
Buna-N
Description
Item # B4763-01B, 303 Stainless Steel Gasketed Window Sight, Without Reflector, 5/8 Hex, 1/4 NPTStainless Steel Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, machine compartments, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels .This window sight may be mounted into any corresponding pipe thread. It withstands up to 125 PSI and 225° F .Stainless steel is resistant to corrosion, rust, and staining. It maintains its appearance over long periods and minimizes unwanted bonding between parts .The body of the window sight is constructed with 303 stainless steel. The glass viewing sight is secured by a 303 stainless steel retaining ring. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A Buna-N o-ring creates a leak tight seal between the body and sight .This unit features a 1/4 male NPT mounting thread. It has a 5/8 hex and 5/16 sight diameter. When tightly secured, it extends about 11/32 from the mounting surface .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.