Shop OIL-RITE
See all product information
303 Stainless Steel Window Flow Sights - 11/32in. dia, 1/8in. Female NPT, 1/8in. Female NPT, Buna-N
Mfr # B4766-1B
Zoro # G216547631
product price: $55.99
/eaKey Features
Body Material
Stainless Steel
Inlet Size
1/8 Female NPT
Height (In.)
3 in
Seal Material
Buna-N
Length (In.)
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B4766-1B
Zoro #
G216547631
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/8 Female NPT
Height (In.)
3 in
Length (In.)
2 in
Outlet Size
1/8 Female NPT
Port Size
11/32 dia
Width (In.)
2 in
Details
Body Material
Stainless Steel
Seal Material
Buna-N
Includes
Buna Seals
Description
Item # B4766-1B, 303 Stainless Steel Window Flow Sight, 1/8 Female NPT Inlet, 1/8 Female NPT Outlet, Buna-N Seals303 Stainless Steel Window Flow Sights are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body of the flow sight is 303 stainless steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. The unit tolerates temperatures up to 225° F. The maximum recommended pressure is 125 PSI. The port diameter is 11/32. The total height is 2 1/4 and the hex size is 13/16. The visible area of the glass sight is 1 1/16 in length .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.