Shop OIL-RITE
See all product information
Create Account
303 Stainless Steel Window Flow Sights - 37/64in. dia, 3/8in. Female NPT, 3/8in. Female NPT, Buna-N
- Mfr # B4766-3B
- Zoro # G016547626
product price:
$
74.69
/ea
Key Features
Body Material
Stainless Steel
Inlet Size
3/8 Female NPT
Length (In.)
2 in
Includes
Buna Seals
Outlet Size
3/8 Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4766-3B
- Zoro #
- G016547626
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Includes
- Buna Seals
- Seal Material
- Buna-N
Dimensions
- Inlet Size
- 3/8 Female NPT
- Length (In.)
- 2 in
- Outlet Size
- 3/8 Female NPT
- Height (In.)
- 3 in
- Port Size
- 37/64 in. dia
- Width (In.)
- 2 in
Description
Item # B4766-3B, 303 Stainless Steel Window Flow Sight, 3/8 Female NPT Inlet, 3/8 Female NPT Outlet, Buna-N Seals303 Stainless Steel Window Flow Sights are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body of the flow sight is 303 stainless steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. The unit tolerates temperatures up to 225° F. The maximum recommended pressure is 125 PSI. The port diameter is 37/64. The total height is 2 7/8 and the hex size is 15/16. The viewable area of the glass sight is 1 3/8 in length .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.