Shop OIL-RITE
See all product information
303 Stainless Steel Wndw Flw Sights w/Ball Indicator - 1/2in. Female NPT, 1/2in. Female NPT, Buna-N
Mfr # B4767-4B
Zoro # G316547289
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Height (In.)
5 in
Seal Material
Buna-N
Inlet Size
1/2 Female NPT
Width (In.)
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B4767-4B
Zoro #
G316547289
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5 in
Inlet Size
1/2 Female NPT
Width (In.)
2 in
Outlet Size
1/2 Female NPT
Length (In.)
2 in
Details
Body Material
Stainless Steel
Seal Material
Buna-N
Includes
Ball Indicator
Description
Item # B4767-4B, 303 Stainless Steel Window Flow Sight with Ball Indicator, 1/2 Female NPT Inlet, 1/2 Female NPT OutletWindow Flow Sights with Ball Indicator have an air-tight glass sight that allows visual observation of liquid flow, clarity, and condition. A nylon ball indicator shows the direction of fluid movement .The body is 303 stainless steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. This flow sight features a 1/2 diameter off-white nylon ball to visually indicate fluid movement. The flow of fluid will position the ball toward the outlet .The unit can be installed in any position horizontally, vertically, or at an angle . It tolerates temperatures up to 180° F. The maximum recommended pressure is 125 PSI. The total height is 5 and the hex size is 1 1/16. The visible area of the glass sight is 1 5/16 in length .NOTE: This image is a general illustration of a window flow sight with ball indicator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.