Shop OIL-RITE

304Ss Liquid Level Gage, Standard, 5in. Centerline Distance, Viton Seals, 1/4 Npt

  • Mfr # B4762-10500VN1W

  • Zoro # G216547365


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Includes
Viton Seals
Height
6 in
Material
Stainless Steel
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B4762-10500VN1W
Zoro #
G216547365
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
2 in
Length
2 in

Details

Includes
Viton Seals
Material
Stainless Steel

Description

Item # B4762-10500VN1W, 304 Stainless Steel Liquid Level Gauge, 5 Centerline, 1/4 Male NPT Adapters 304 Stainless Steel Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to many industrial liquid level viewing applications. Stainless steel is known for its non-corrosive properties and effective response to climate conditions. This sturdy gauge is constructed with 304 stainless steel. The glass sight is protected by stainless steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Viton seals. The unit tolerates up to 125 PSI and 225° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 stainless steel bolts with 1/4 male NPT adapters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.