
316Ss Liquid Level Gage, Standard, 12in. Centerline Distance, Viton, 1/2-20 Thread, Front Mount
Mfr # B5295-11200VA1W
Zoro # G116547557
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Includes
Viton Seals
Width
2 in
Length
2 in
Height
13 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B5295-11200VA1W
Zoro #
G116547557
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Height
13 in
Details
Includes
Viton Seals
Material
Stainless Steel
Description
Item # B5295-11200VA1W, 316 Stainless Steel Liquid Level Gauge, 12 Centerline, Front Mount 1/2-20 316 Stainless Steel Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to many industrial liquid level viewing applications. This sturdy gauge is constructed with 316 stainless steel. The glass sight is protected by stainless steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Viton seals. The unit tolerates up to 125 PSI and 225° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 1/2-20 stainless steel bolts. The bolts should be torqued to 90 in-lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.