316Ss Liquid Level Gage, Standard, 9in. Centerline Distance, Buna Seals, 1/2-20 Thread, Front Mount

  • Mfr # B5295-10900BA1W

  • Zoro # G516547577


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Material
Stainless Steel
Length
2 in
Includes
Buna Seals
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5295-10900BA1W
Zoro #
G516547577
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
2 in
Width
2 in

Details

Material
Stainless Steel
Includes
Buna Seals

Description

Item # B5295-10900BA1W, 316 Stainless Steel Liquid Level Gauge, 9 Centerline, Front Mount 1/2-20 316 Stainless Steel Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to many industrial liquid level viewing applications. This sturdy gauge is constructed with 316 stainless steel. The glass sight is protected by stainless steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 125 PSI and 225° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 1/2-20 stainless steel bolts. The bolts should be torqued to 90 in-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.