5 oz Capacity Single Feed Manual Lubricator w/Acrylic Reservoir - 1/8in. Female NPT, Center Post

  • Mfr # B1876-005A15B1W

  • Zoro # G816547574


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Body Material
Acrylic
Overall Length
3 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1876-005A15B1W
Zoro #
G816547574
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
7 in

Details

Body Material
Acrylic

Description

Item # B1876-005A15B1W, Single Feed Manual Lubricator, 5 oz Acrylic Reservoir, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT OutletSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This oiler features an acrylic reservoir, aluminum alloy base and valve body, plated steel shank _x000D_and Buna-N seals. There is a 1/8 female NPT outlet with a 5/8-18 threaded shank that can be secured to a mounting bracket with the plated steel hex nut and washer ._x000D__x000D_ _x000D_The diameter of the reservoir is 2 1/2 and the total height of the lubricator is 6 1/8 .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.