
5 oz Capacity Single Feed Manual Lubricator w/Polycarbonate Reservoir - 1/4in. Male NPT, Pipe Mount
Mfr # B1681-0052B11W
Zoro # G316547203
product price:Â $86.49
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Overall Length
4 in
Overall Width
3 in
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1681-0052B11W
Zoro #
G316547203
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Length
4 in
Overall Width
3 in
Details
Body Material
Polycarbonate
Description
Item # B1681-0052B11W, Single Feed Manual Lubricator, 5 oz Polycarbonate Reservoir With Swivel Lid, 1/4 Male NPTSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This oiler features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank and Buna-N seals. Polycarbonate reservoir features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. The pipe mounting has a 1/4 Male NPT thread. The diameter of the reservoir is 2 7/8 and the total height of the lubricator is 5 3/4 .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.