
9 oz Capacity Multiple Feed Manual Lubricator with Polycarbonate Reservoir - 2
Mfr # B3193-00902B111GW
Zoro # G316547302
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Overall Height
10 in
Overall Length
4 in
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3193-00902B111GW
Zoro #
G316547302
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Height
10 in
Overall Length
4 in
Details
Body Material
Polycarbonate
Description
Item # B3193-00902B111GW, Multiple Feed Manual Lubricator, 9 oz Polycarbonate Reservoir With Swivel Lid, 2 FeedsMultiple Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment .Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW .The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body .This lubricator features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank, Buna-N seals and 5/8-18 mounting thread. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir .All valves feature a 1/4 OD tube outlet. The diameter of the reservoir is 2 7/8. Total height of the lubricator is 9 1/16, and total width of the valves is 3 15/16 .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.