
Adjustable Constant Level Lubricator With Oil Level Sight and Acrylic Reservoir - 1 qt
Mfr # B2305-032ABW
Zoro # G516547140
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Adjustment Type
Tool (inclued w/instructions)
Max. Temp.
160°F
Overall Width
5 in
Overall Length
5 in
Body Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2305-032ABW
Zoro #
G516547140
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Length
5 in
Overall Height
11 in
Details
Adjustment Type
Tool (inclued w/instructions)
Max. Temp.
160°F
Body Material
Acrylic
Description
Item # B2305-032ABW, Adjustable Constant Level Lubricator With Oil Level Sight, 1 qt Acrylic ReservoirAdjustable Constant Level Lubricators With Oil Level Sights automatically maintain a liquid level in a bearing housing or gear box using the liquid seal principle. This constant level lubricator features an adjustable liquid level and a large sight for viewing liquid level and condition. Constant level lubricators can be used on sleeve bearings, anti-friction bearings, gear boxes, pump housings, ventilating fans and blowers, moistening pads, and any other application demanding the maintenance of a constant liquid level .The factory set liquid level, marked on the outside of the lubricator, can be raised or lowered 1/4” up or down for a total adjustment range of 1/2". A tool and instructions are provided to adjust the liquid level .This Adjustable Constant Level Lubricator withstands temperatures up to 160°. It features a 1 qt shatterproof acrylic reservoir, aluminum alloy body, and Buna-N seals. The glass sight viewing area is 1 9/16” dia. The unit is pipe mounted. There are (2) 1/2” female NPT outlets. One is located on the side of the unit and the other is located on the bottom of the unit. A pipe plug is installed in the bottom outlet. It is recommended that this unit be connected using the side outlet in order to allow easier access to liquid level adjustment .The diameter of the reservoir is 4 1/4,” the viewable height of the reservoir is 4 3/4”, and the total height of the unit is 10 5/8” .Liquid Seal Principle When liquid consumption causes the liquid in the bearing to recede, the liquid seal on the inside of lubricator is temporarily broken, allowing air from the air vent to enter the lubricator’s reservoir. This causes oil to be released from the lubricator into the bearing until the proper liquid level is reached, at which time the liquid seal in the lubricator is reestablished. For optimum performance, it is recommended that the 1/8” female NPT air vent be piped back to the bearing housing or gear box to equalize any existing pressure or vacuum. Piping the air inlet also creates a closed circuit that prevents dust and dirt from contaminating fluids .Oil-Rite Constant Level Lubricators feature a unique, mess-free design that allows the reservoir to be easily refilled through a top filler cap. A shutoff valve holds the liquid in the reservoir when the filler cap is removed. The lubricator resumes normal functioning after the cap is screwed down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.