Shop OIL-RITE
See all product information
Aluminum Liquid Gauge w/Dial Thermometer w/3in. to 12in. Centerline - 8in., 1/2in.-20 w/Nuts
Mfr # B3540-20800BB1W
Zoro # G016547572
product price: $71.25
/eaKey Features
Material
Aluminum
Height
10 in
Includes
Dial Thermometer
Length
3 in
Width
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3540-20800BB1W
Zoro #
G016547572
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Length
3 in
Width
4 in
Details
Material
Aluminum
Includes
Dial Thermometer
Description
Item # B3540-20800BB1W, Aluminum Liquid Level Gauge with Dial Thermometer, 8 Centerline, Back Mount 1/2-20 with NutsAluminum Liquid Level Gauges with Dial Thermometers are for any application requiring visual indication of both liquid level and liquid temperature. These gauges can be used to view liquid levels and temperatures in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. The temperature can be easily viewed on the large thermometer .This sturdy gauge is made of corrosion and rust resistant milled aluminum. The end pieces are permanently secured through a staking process. The unit tolerates up to 175 PSI and 225° F. The liquid viewing sight is glass. Leak-proof construction is achieved with Buna-N seals. Temperature is indicated in both degrees Fahrenheit and Celsius on the 2 3/64 diameter stainless steel thermometer. It displays 0 ° F -20° C to 250° F 120° C .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the hollow top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted to the tank with 2 1/2-20 aluminum bolts. The back mount design requires that the inside of the tank be accessible in order to secure the bolts with plated steel hex nuts . The mounting bolts should be torqued to 90 in-lbs .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.