Shop OIL-RITE
See all product information
Aluminum Liquid Gauge with Card Thermometer with 3in. to 12in. Centerline - 10in., 1/2in.-20
Mfr # B3540-31000BA1W
Zoro # G716547445
product price: $40.35
/eaKey Features
Includes
Card Thermometer
Height
11 in
Width
2 in
Material
Aluminum
Length
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3540-31000BA1W
Zoro #
G716547445
UPC #
-
Country of Origin
United States
Dimensions
Height
11 in
Width
2 in
Length
2 in
Details
Includes
Card Thermometer
Material
Aluminum
Description
Item # B3540-31000BA1W, Aluminum Liquid Level Gauge with Card Thermometer, 10 Centerline, Front Mount 1/2-20Aluminum Liquid Level Gauges with Card Thermometers are for any application requiring visual indication of both liquid level and liquid temperature. These gauges can be used to view liquid levels and temperatures in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. The red fluid indicator on the card thermometer allows temperature to be easily viewed .This sturdy gauge is made of corrosion and rust resistant milled aluminum. The end pieces are permanently secured through a staking process. The unit tolerates up to 175 PSI and 225° F. The liquid viewing sight is glass. Leak-proof construction is achieved with Buna-N seals. Temperature is indicated with red fluid in both degrees Fahrenheit and Celsius on the 8 1/2 tall aluminum and glass thermometer. It displays -20° - 220° F and -25° - 100° C .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the hollow top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted from the front of the tank with 2 1/2-20 aluminum bolts. The mounting bolts should be torqued to 90 in-lbs .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.