Aluminum Liquid Level Gage, Card Thermometer & Shutoff, 36in. Centerline Distance, Viton Seals
- Mfr # B3540-53600VA1W
- Zoro # G816547338
product price:
$
174.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
37 in
Material
Aluminum
Width
1 in
Includes
Card Thermometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3540-53600VA1W
- Zoro #
- G816547338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 37 in
- Width
- 1 in
Details
- Material
- Aluminum
- Includes
- Card Thermometer
Description
Item # B3540-53600VA1W, Aluminum Liquid Level Gauge with Card Thermometer and Shut-off, 36 Centerline, Viton Seals, Front Mount 1/2-20Aluminum Liquid Level Gauges with Card Thermometers and Shut-Offs can be used to view liquid level and temperature in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing application. The red fluid indicator on the card thermometer allows temperature to be easily viewed. The shut-off function allows the gauge to be removed without emptying the reservoir. This sturdy gauge is made of rust and corrosion resistant milled aluminum. The end pieces are permanently secured through a staking process. The unit tolerates up to 175 PSI and 225° F. The liquid viewing sight is glass. Leak-proof construction is achieved with Viton seals. Temperature is indicated with red fluid in both degrees Fahrenheit and Celsius on the 8 1/2 tall aluminum and glass thermometer. It displays -20° to 220° F and -25° to 100° C. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted from the front of the tank with 2 1/2-20 aluminum bolts. The mounting bolts should be torqued to 90 in-lbs. The brass stems can be adjusted to stop fluid flow into the gauge. This can be used as a precautionary measure if breakage is a concern. Should the gauge need to be replaced, the aluminum hex nuts unscrew, and the gauge can be removed without draining the tank. Once a gauge has been placed back onto the bolts and secured with hex nuts, the shut off valves can be opened, and the gauge will resume normal function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.