Brass Liquid Level Gage, Straight, 4-1/32 Sight, 3/8 Male Npt, Less Id

  • Mfr # B1144-21X00

  • Zoro # G916547603


product price:  $22.85
/ea

Key Features

Type
Straight
Includes
Straight
Width
2 in
Length
2 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1144-21X00
Zoro #
G916547603
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Height
6 in

Details

Type
Straight
Includes
Straight
Material
Brass

Description

Item # B1144-21X00, Vented Straight Brass Gauge, 4 1/32 Sight Opening, 1/2 Diameter Glass, 3/8 Male NPT Mounting Thread, Less Oil-Rite ID Vented Straight Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction, large vent hole and unrestricted passages permit fast and accurate liquid level response. This brass gauge is installed vertically. It features a 1/2 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. A protected vent hole in the cap reduces the possibility of dust, dirt, or moisture getting inside the gauge. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Buna-N seals are used. The unit tolerates temperatures up to 225° F. Straight Brass Gauges can also be custom built with alternate caps. To view the optional caps, please use our product search feature. Dimensions: A Total Height 5 1/2B Sight Opening 4 1/32C Length of Mounting Thread 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.