
Brass Liquid Level Gage, Straight, 4-13/32 Sight, 3/8 Male Npt, Less Id
Mfr # B1145-2X00
Zoro # G316547517
product price: $30.25
/eaKey Features
Type
Straight
Length
2 in
Width
2 in
Height
6 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1145-2X00
Zoro #
G316547517
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
2 in
Height
6 in
Details
Type
Straight
Material
Brass
Includes
Straight
Description
Item # B1145-2X00, Vented Straight Brass Gauge, 4 13/32 Sight Opening, 5/8 Diameter Glass, 3/8 Male NPT Mounting Thread, Less Oil-Rite ID Vented Straight Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction, large vent hole and unrestricted passages permit fast and accurate liquid level response. This brass gauge is installed vertically. It features a 5/8 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. A protected vent hole in the cap reduces the possibility of dust, dirt, or moisture getting inside the gauge. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Buna-N seals are used. The unit tolerates temperatures up to 225° F. Straight Brass Gauges can also be custom built with alternate caps. To view the optional caps, please use our product search feature. A Total Height 5 7/8 B Sight Opening 4 13/32 C Length of Mounting Thread 1/2 D Hex Size 13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.