Zoro Homepage

Chain Oiler 5 Oz 24Vdc Flat Stainless Steel Remote Mount

  • Mfr # B1743-005B1SF1024DW

  • Zoro # G016547565


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Height
9 in
Overall Width
3 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1743-005B1SF1024DW
Zoro #
G016547565
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
3 in
Overall Length
3 in

Details

Body Material
Stainless Steel

Description

Item # B1743-005B1SF1024DW, Electro Chain Lubricator, 5 oz Polycarbonate Reservoir with Swivel Lid, Flat Brush Stainless Steel, 24V DC Electro Chain Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated, and the chain moves through the brush. This results in a reduction of wear which prolongs the life of costly chains. The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body. The flexible bristles of the flat brush follow the contour of the moving chain and spread liquid to all load-carrying points. Brushes can be adjusted to accommodate up to of wear and can be readily replaced see part no. A2087-3. Unit is also available with a nylon brush see part no. B1743-005B1NF1024DW. This Electro Chain Lubricator features a 5 oz polycarbonate reservoir with a polypropylene base, suitable for temperatures up to 225° F. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. The valve body is aluminum alloy with Buna-N seals. There is a 5/8-18 threaded shank for mounting. Solenoid has a NPT thread for connecting with conduit. Solenoid is powered by 24V DC other voltages and frequencies are available, please consult factory. The diameter of the reservoir is 2 7/8, the distance from the bottom of the brush to the mounting nut is 3, and the total height of the electro chain lubricator is 8 15/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.