Dispenser, 1 Gal Acrylic, With O-Bolts & Filter, Normally Closed Low Level Switch

  • Mfr # B2094-3-S02

  • Zoro # G716547407


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Body Material
Acrylic
Overall Height
17 in
Overall Length
6 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2094-3-S02
Zoro #
G716547407
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Length
6 in
Overall Width
6 in

Details

Body Material
Acrylic

Description

Item # B2094-3-S02, Wall Mounting Acrylic Reservoir, 1 gal, With Filter, With Low Level SwitchAcrylic Reservoirs dispense liquid by gravity. They are designed to serve as central reservoirs of oiling systems. This reservoir features a low level safety switch that can be used to actuate warning devices or shut off a machine when lubricant levels become too low .The reed switch for the low level safety switch is magnetically actuated and normally open switch opens on descending oil level. The maximum resistance load is as follows:120 Volt AC .4A240 Volt AC .2A480 Volt AC N/R24 Volt DC .5A120 Volt DC .2A240 Volt DC .1AThis full flow 1 gal acrylic reservoir allows visual observation of liquid clarity. The reservoir is vented to ensure proper flow and prevent airlock. The unit tolerates temperatures up to 160° F. The top and bottom plates are aluminum alloy and Buna-N seals are used Viton seals are available upon request. A 100-mesh filter prevents debris from entering the liquid stream. There is a 1 1/2 filler cap and a 1/8 female NPT outlet.The reservoir can be wall mounted with the attached brackets using the 4 13/32 dia mounting holes. The unit extends 6 5/16 from the mounting surface. The width of the unit is 5 3/4, and the overall height is 15 19/32. The approximate usable oil level to the switch actuation point is 1 7/8.For safety, long life, and best performance, use this liquid level switch with Oil-Rite relay No. A3160, A3138, or A4621, having a DPDT switch for 10 AMPS, 115V/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.