Electro Oiler, 1 Pt, Acrylic, 12Vdc Solenoid Shutoff, 1/2 Male Npt, 1 Feed

  • Mfr # B1875-016A1B1S4012DW

  • Zoro # G316547265


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Body Material
Acrylic
Overall Height
9 in
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1875-016A1B1S4012DW
Zoro #
G316547265
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
4 in
Overall Width
4 in

Details

Body Material
Acrylic

Description

Item # B1875-016A1B1S4012DW, Single Feed Electro Lubricator, 1 pt Acrylic Reservoir, 1/2 Male NPT, 12VDCSingle Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated.The reservoir and sight are vented to allow liquid to flow by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body.This electric oiler features pipe mounting with 1/2 Male NPT thread. The solenoid has a NPT thread for connecting with conduit and is powered by 12VDC. For additional voltages and frequencies, please consult factory. The diameter of the reservoir is 3 1/2 and the total height of the lubricator is 8 1/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.