
Electro Oiler, 1 Qt, Pyrex, Viton, 24Vdc Solenoid Shutoff, 5/8-18 Remote Mount w/1/8 Female Npt
Mfr # B1875-032P1V1S5024DW
Zoro # G416547288
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Width
5 in
Overall Length
5 in
Body Material
Pyrex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1875-032P1V1S5024DW
Zoro #
G416547288
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
5 in
Overall Length
5 in
Details
Body Material
Pyrex
Description
Item # B1875-032P1B1S5024DW, Single Feed Electro Lubricator, 1 qt Pyrex Reservoir, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT Outlet, 24VDCSingle Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated.The reservoir and sight are vented to allow liquid to flow by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body.This electric oiler features a 1/8 female NPT outlet with a 5/8-18 threaded shank for remote mounting and Viton seals. The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC. For additional voltages and frequencies, please consult factory. The diameter of the reservoir is 4 1/4 and the total height of the lubricator is 9 15/16.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.