Electro Oiler, 9 Oz, Polycarbonate, 2 Feed, 24Vdc, 5/8-18 Remote Mount 1/8 Female Outlets

  • Mfr # B3192-00902024DB211PW

  • Zoro # G216547396


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Overall Width
3 in
Body Material
Polycarbonate
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3192-00902024DB211PW
Zoro #
G216547396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
3 in
Overall Height
10 in

Details

Body Material
Polycarbonate

Description

Item # B3192-00902024DB211PW, Multiple Feed Electro Lubricator, 9 oz Polycarbonate Reservoir With Swivel Lid, 2 Feeds, 24VDC, 1/8 Female NPT Outlets ***Standard 1/4 OD Tube Outlets Shown*** Multiple Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated. Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW. The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the plastic viewing window in the valve body. This oiler features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank, Buna-N seals and a 5/8-18 mounting thread. Polycarbonate reservoir features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies. All valves feature a 1/8 female NPT outlet. The diameter of the reservoir is 2 7/8. Total height of the lubricator is 9 1/16, and total width of the valves is 4 11/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.