Shop OIL-RITE
See all product information
Create Account
Full Flow Electro Dispensers with Acrylic Reservoir - 1 gal, 24VDC, Center Post, Aluminum Alloy
- Mfr # B2084-1281AB024DW
- Zoro # G016547350
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2084-1281AB024DW
- Zoro #
- G016547350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 17 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Details
- Body Material
- Acrylic
Description
Item # B2084-1281AB024DW, Full Flow Electro Dispenser, 1 gal Acrylic Reservoir, 24VDCFull Flow Electro Dispensers are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated .The reservoir and sight are vented to allow liquid to flow easily by gravity through the 1/4 port. An additional valve is needed for the regulation of liquid flow, such as a valve brush .This lubricator features an acrylic reservoir, aluminum alloy base and body, Buna-N seals, 1/4 female NPT outlet, 1/8 female NPT bottom outlet with pipe plug installed, and a 5/8-18 mounting shank .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC. The diameter of the reservoir is 5 1/2 and the total height of the dispenser is 16 1/4 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.