Full Flow Electro Dispensers with Polycarbonate Reservoir - 1 qt, 24VDC

  • Mfr # B1733-0321B024DW

  • Zoro # G916547320


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
12 in
Body Material
Polycarbonate
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1733-0321B024DW
Zoro #
G916547320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Overall Length
4 in

Details

Body Material
Polycarbonate

Description

Item # B1733-0321B024DW, Full Flow Electro Dispenser, 1 qt Polycarbonate Reservoir With Swivel Lid, 24VDCFull Flow Electro Dispensers are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated .The reservoir and sight are vented to allow liquid to flow easily by gravity through the port. An additional valve is needed for the regulation of liquid flow, such as a valve brush .This lubricator features a polycarbonate reservoir, polypropylene base, aluminum alloy body, Buna-N seals, 1/4 female NPT outlet, 1/8 female NPT bottom outlet with pipe plug installed, and a 5/8-18 mounting shank. It features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir .The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC please consult factory for additional voltages and frequencies. The diameter of the reservoir is 3 5/8 and the total height of the dispenser is 11 11/16 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.