Shop OIL-RITE
See all product information
Create Account
Fused Window Sights - 1 1/2in. NPT, 2in., Stainless Steel, Not Applicable, 1 17/32in.
- Mfr # A2890-17
- Zoro # G616547477
product price:
$
24.69
/ea
Key Features
Body Material
Stainless Steel
Reflector
Stainless Steel
Thread Size
1-1/2 NPT
Includes
Reflector
Hex Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2890-17
- Zoro #
- G616547477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1-1/2 NPT
- Hex Size
- 2 in
- Sight Dia.
- 1-17/32 in
- Length (In.)
- 4 in
- Height (In.)
- 2 in
- Width (In.)
- 4 in
Details
- Body Material
- Stainless Steel
- Reflector
- Stainless Steel
- Includes
- Reflector
Description
Item # A2890-17, Fused Window Sight, With Reflector, 2 Hex, 1 1/2 NPTFused Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_These window sights may be mounted into any corresponding pipe thread. The body is constructed with plated steel other body materials are available upon request. The glass sight is fused to the steel body, creating a leak tight seal. A stainless steel reflector maximizes liquid level visibility, even in poor light. The reflector will not tarnish, corrode or discolor under the most adverse of conditions. The window sight withstands up to 125 PSI and 250° F .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.