Shop OIL-RITE
See all product information
Fused Window Sights - 1 1/4in. NPT, 1 3/4in., Stainless Steel, Aluminum Ball, 1 19/64in.
Mfr # A4959-5
Zoro # G116547533
product price: $34.45
/eaKey Features
Body Material
Stainless Steel
Reflector
Stainless Steel
Hex Size
1-3/4 in
Width (In.)
4 in
Length (In.)
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4959-5
Zoro #
G116547533
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1-3/4 in
Width (In.)
4 in
Length (In.)
4 in
Sight Dia.
1-19/64 in
Thread Size
1-1/4 NPT
Height (In.)
2 in
Details
Body Material
Stainless Steel
Reflector
Stainless Steel
Features
Aluminum Ball
Includes
Aluminum Float Ball
Description
Item # A4959-5, Fused Window Sight, With Reflector, With Aluminum Ball, 1 3/4 Hex, 1 1/4 NPTFused Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_These window sights may be mounted into any corresponding pipe thread. The body is constructed with plated steel other body materials are available upon request. The glass sight is fused to the steel body, creating a leak tight seal. A stainless steel reflector maximizes liquid level visibility, even in poor light. The reflector will not tarnish, corrode or discolor under the most adverse of conditions. An aluminum ball is placed in between the glass sight and the stainless steel reflector to provide maximum observation of the liquid level. The window sight withstands up to 125 PSI and 250° F .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.