Fused Window Sights - 3/8in. NPTF, 3/4in., Stainless Steel, Not Applicable, 15/32in.

  • Mfr # A2890-12

  • Zoro # G716547643


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Body Material
Stainless Steel
Sight Dia.
15/32 in
Thread Size
3/8 NPTF
Reflector
Stainless Steel
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2890-12
Zoro #
G716547643
UPC #
-
Country of Origin
United States

Dimensions

Sight Dia.
15/32 in
Thread Size
3/8 NPTF
Width (In.)
2 in
Height (In.)
1 in
Hex Size
3/4 in
Length (In.)
2 in

Details

Body Material
Stainless Steel
Reflector
Stainless Steel
Includes
Reflector

Description

Item # A2890-12, Fused Window Sight, With Reflector, 3/4 Hex, 3/8 NPTFFused Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_These window sights may be mounted into any corresponding pipe thread. The body is constructed with plated steel other body materials are available upon request. The glass sight is fused to the steel body, creating a leak tight seal. A stainless steel reflector maximizes liquid level visibility, even in poor light. The reflector will not tarnish, corrode or discolor under the most adverse of conditions. The window sight withstands up to 125 PSI and 250° F .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.