
Gasketed Window Sight NPT Thread - 1in. NPT, 1 3/8in., None, 100 PSI, Buna-N, 1in.
Mfr # B1740-5
Zoro # G516547645
product price: $25.65
/eaKey Features
Hex Size
1-3/8 in
Body Material
Plated Steel
Height (In.)
2 in
Thread Size
1 NPT
Reflector
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1740-5
Zoro #
G516547645
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1-3/8 in
Height (In.)
2 in
Thread Size
1 NPT
Width (In.)
3 in
Sight Dia.
1 in
Length (In.)
3 in
Details
Body Material
Plated Steel
Reflector
None
Max. Pressure
100 PSI
Seal Material
Buna-N
Includes
Buna Seals
Description
Item # B1740-5, Gasketed Window Sight, Without Reflector, 1 3/8 Hex, 1 NPTGasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_This window sight may be mounted into any corresponding pipe thread. It withstands up to 100 PSI and 225° F ._x000D__x000D_The body of the window sight is constructed of plated steel. The glass viewing sight is secured by a brass retaining ring. A Buna-N o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. This window sight is also available with a stainless steel reflector to enhance liquid visibility ._x000D__x000D_This unit features a 1 male NPT mounting thread. It has a 1 3/8 hex and 1 sight diameter. When tightly secured, it extends about 7/16 from the mounting surface ._x000D__x000D_Other body materials, Viton, and EPDM seals are available upon request .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.