Gasketed Window Sight Straight Thread - Straight w/Nut, 1/2in.-20, 11/16in., 125 PSI, Buna-N

  • Mfr # B2394-1

  • Zoro # G916547467


product price:  $23.85
/ea

Key Features

Body Material
Aluminum Alloy
Max. Pressure
125 PSI
Length (In.)
2 in
Width (In.)
2 in
Hex Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2394-1
Zoro #
G916547467
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 in
Width (In.)
2 in
Hex Size
11/16 in
Sight Dia.
5/16 in
Thread Size
1/2-20
Height (In.)
1 in

Details

Body Material
Aluminum Alloy
Max. Pressure
125 PSI
Reflector
None
Thread Type
Straight With Nut
Seal Material
Buna-N
Includes
Buna Seals

Description

Item # B2394-1, Gasketed Window Sight, Without Reflector, 11/16 Hex, 1/2-20 Thread With Nut_x000D__x000D_Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_This straight threaded window sight may be screwed into a tapped hole or used with the plated steel mounting nut for a drilled hole. The provided Velumoid 505 fiber gasket fits between the window sight and tank, preventing leakage past the threads. The unit can be used with a maximum wall thickness of 9/64. It withstands up to 125 PSI and 225° F ._x000D__x000D_The body of the window sight is constructed of corrosion and rust resistant aluminum alloy. The glass viewing sight is secured by a brass retaining ring. A Buna-N o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. This window sight is also available with a stainless steel reflector to enhance liquid visibility ._x000D__x000D_This unit features a 1/2-20 mounting thread and plated steel mounting nut. It has an 11/16 hex and 5/16 sight diameter. When tightly secured, it extends about 13/32 from the mounting surface ._x000D__x000D_Other body materials, Viton, and EPDM seals are available upon request ._x000D__x000D_

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products