
Gasketed Window Sight Straight Thread - Straight w/Nut, 3/4in.-16, 15/16in., 125 PSI, Buna-N
Mfr # B2394-3
Zoro # G916547283
product price: $19.89
/eaKey Features
Body Material
Aluminum Alloy
Max. Pressure
125 PSI
Length (In.)
2 in
Height (In.)
1 in
Reflector
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2394-3
Zoro #
G916547283
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 in
Height (In.)
1 in
Hex Size
15/16 in
Width (In.)
2 in
Thread Size
3/4-16
Sight Dia.
9/16 in
Details
Body Material
Aluminum Alloy
Max. Pressure
125 PSI
Reflector
None
Seal Material
Buna-N
Includes
Buna Seals
Thread Type
Straight With Nut
Description
Item # B2394-3, Gasketed Window Sight, Without Reflector, 15/16 Hex, 3/4-16 Thread With NutGasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_This straight threaded window sight may be screwed into a tapped hole or used with the plated steel mounting nut for a drilled hole. The provided Velumoid 505 fiber gasket fits between the window sight and tank, preventing leakage past the threads. The unit can be used with a maximum wall thickness of 5/32. It withstands up to 125 PSI and 225° F ._x000D__x000D_The body of the window sight is constructed of corrosion and rust resistant aluminum alloy. The glass viewing sight is secured by a brass retaining ring. A Buna-N o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. This window sight is also available with a stainless steel reflector to enhance liquid visibility ._x000D__x000D_This unit features a 3/4-16 mounting thread and plated steel mounting nut. It has a 15/16 hex and 9/16 sight diameter. When tightly secured, it extends about 5/32 from the mounting surface ._x000D__x000D_Other body materials, Viton, and EPDM seals are available upon request ._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.