Gasketed Window Sight Straight Thread - Straight w/Nut, Press Fit, 2 1/2in., 50 PSI, Buna-N

  • Mfr # B2394-8

  • Zoro # G116547229


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum Alloy
Hex Size
2-1/2 in
Reflector
None
Length (In.)
5 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2394-8
Zoro #
G116547229
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2-1/2 in
Length (In.)
5 in
Height (In.)
2 in
Thread Size
Press Fit
Sight Dia.
1-31/32 in
Width (In.)
5 in

Details

Body Material
Aluminum Alloy
Reflector
None
Max. Pressure
50 PSI
Thread Type
Straight With Nut
Seal Material
Buna-N
Includes
Buna Seals

Description

Item # B2394-8, Gasketed Window Sight, Without Reflector, 2 1/2 Hex, 2 1/4-12 Thread With NutGasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels ._x000D__x000D_This straight threaded window sight may be screwed into a tapped hole or used with the aluminum mounting nut for a drilled hole. The provided Velumoid 505 fiber gasket fits between the window sight and tank, preventing leakage past the threads. The unit can be used with a maximum wall thickness of 7/16. It withstands up to 50 PSI and 225° F ._x000D__x000D_The body of the window sight is constructed of corrosion and rust resistant aluminum alloy. The glass viewing sight is secured by a brass retaining ring. A Buna-N o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. This window sight is also available with a stainless steel reflector to enhance liquid visibility ._x000D__x000D_This unit features a 2 1/4-12 mounting thread and aluminum mounting nut. It has a 2 1/2 hex and 1 31/32 sight diameter. When tightly secured, it extends about 19/32 from the mounting surface ._x000D__x000D_Other body materials, Viton, and EPDM seals are available upon request ._x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.