
Gasketed Window Sight With Reflector 1-1/4 Npt Viton
Mfr # B1740-16V
Zoro # G716547179
product price: $34.35
/eaKey Features
Length (In.)
4 in
Height (In.)
2 in
Reflector
Stainless Steel
Sight Dia.
1-9/16 in
Body Material
Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1740-16V
Zoro #
G716547179
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
4 in
Height (In.)
2 in
Sight Dia.
1-9/16 in
Thread Size
1-1/4 NPT
Hex Size
1-3/4 in
Width (In.)
4 in
Details
Reflector
Stainless Steel
Body Material
Plated Steel
Seal Material
Viton
Includes
Viton Seals
Description
Item # B1740-16V, Gasketed Window Sight, With Reflector, 1 3/4 Hex, 1 1/4 NPT Gasketed Window Sights allow visual observation of liquid levels and their condition. They can be used to display fluid motion or mechanical movements, as well as to view and perform tests in a safe enclosure. Specific uses include fluid sighting on hydraulic tanks, pressure vessels, reservoirs, packaged power equipment, hydraulic lines and dipping. Their use can be applied to any application where oil or fluid inspection is essential. Two or more sights can be mounted so as to indicate high, low or in-between levels.This window sight may be mounted into any corresponding pipe thread. It withstands up to 50 PSI and 225° F.The body of the window sight is constructed of plated steel. The glass viewing sight is secured by a brass retaining ring. A Viton o-ring creates a leak tight seal. A nylon washer is seated between the retaining ring and sight to prevent glass abrasion. A stainless-steel reflector maximizes liquid level visibility, even in poor light. The reflector will not tarnish, corrode or discolor under the most adverse of conditions.This unit features a 1 1/4 male NPT mounting thread. It has a 1 3/4 hex and 1 19/64 sight diameter. When tightly secured, it extends about 15/32 from the mounting surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.