Oil Cup 1/2 Gal Acrylic 1/2 Male Npt 3/4 Npt Vent Plug & 1/4 Npt Inlet In Top Plate
- Mfr # YB4253-16
- Zoro # G716547513
product price:
$
280.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Width
6 in
Overall Length
6 in
Body Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YB4253-16
- Zoro #
- G716547513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Details
- Body Material
- Acrylic
Description
Item # YB4253-16, Oil Reservoir, 1/2 gal Acrylic, 1/4 Female NPT Inlet, 1/2 Male NPT Pipe Mount, with Vent Plug Oil Reservoirs, or Oil Cups, use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system. This acrylic reservoir with an aluminum alloy base is suitable for temperatures up to 160° F. It features a 1/4 female NPT inlet in the top plate, and a vent plug to ensure proper flow and prevent airlock. Buna-N seals are used. There is a plated steel 1/2 male NPT outlet to mount directly to a pipe. The diameter of the reservoir is 5 1/2 and total height is 9 7/16.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.