Shop OIL-RITE
See all product information
Create Account
Reservoir Polycarb Square 1 Qt 5/8-18 Remote Mount w/Brass Shank & Nut, w/Enlarged Mounting Holes
- Mfr # YB4221-1
- Zoro # G816547505
product price:
$
52.39
/ea
Key Features
Overall Height
7 in
Overall Width
5 in
Body Material
Polycarbonate
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YB4221-1
- Zoro #
- G816547505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 in
- Overall Width
- 5 in
- Overall Length
- 5 in
Details
- Body Material
- Polycarbonate
Description
Item # YB4221-1, Square Polycarbonate Reservoir, 1 quart Square Polycarbonate Reservoirs use gravity to dispense liquid. They are designed to serve as a central reservoir of an oiling system. This unique square polycarbonate reservoir features an easy-open polypropylene cap. The unit is vented. It is suitable for temperatures up to 225°. Viton seals are used. There is a brass shank with a 9/16-24 male thread for mounting. The reservoir can also be mounted using the 2 17/64 diameter mounting holes on the built-in polycarbonate bracket. The 1 quart reservoir has 4 3/8 sides and a total height of 6 39/64.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.