
Shop OIL-RITE
See all product information
Standard Aluminum Liquid Gauge with 13in. to 24in. Centerline - 14in., 1/2in.-20 with Nuts
Mfr # B3540-11400BB1W
Zoro # G416547165
product price: $43.35
/eaKey Features
Height
15 in
Includes
Nuts
Length
2 in
Width
2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3540-11400BB1W
Zoro #
G416547165
UPC #
-
Country of Origin
United States
Dimensions
Height
15 in
Length
2 in
Width
2 in
Details
Includes
Nuts
Material
Aluminum
Description
Item # B3540-11400BB1W, Standard Aluminum Liquid Level Gauge, 14 Centerline, Back Mount 1/2-20 with NutsStandard Aluminum Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing application .This sturdy gauge is made of corrosion and rust resistant milled aluminum. The end pieces are permanently secured through a staking process. The unit tolerates up to 175 PSI and 225° F. The liquid viewing sight is glass. Leak-proof construction is achieved with Buna-N seals .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the hollow top bolt . The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted to the tank with 2 1/2-20 aluminum bolts. The back mount design requires that the inside of the tank be accessible in order to secure the bolts with plated steel hex nuts . The mounting bolts should be torqued to 90 in-lbs .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.