Standard Flexible Vinyl Liquid Gauge - 8in., 1/2in.-20

  • Mfr # B1565-100800BA1W

  • Zoro # G716547315


product price:  $30.99
/ea

Key Features

Width
2 in
Material
Vinyl
Height
9 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1565-100800BA1W
Zoro #
G716547315
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
9 in
Length
2 in

Details

Material
Vinyl

Description

Item # B1565-100800BA1W, Standard Flexible Vinyl Liquid Level Gauge, 8 Centerline, Front Mount 1/2-20Standard Flexible Vinyl Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, hydraulic equipment, crankcases, transformers and machinery oil reservoirs. Their use can be extended to many industrial liquid level viewing applications .This gauge has aluminum alloy end blocks. The vinyl sight is made of clear, heavy-walled plastic that is flexible and shatterproof. The vinyl tubing will follow the contour of curved surfaces. Liquid level and clarity can be viewed from all angles. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 30 PSI and 165° F .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 1/2-20 plated steel bolts. The bolts should be torqued to 90 in-lbs .To view NPT adapters for flexible gauges, please use our product search feature. For fractional inch centerline distances, level markings or other seal options, please consult factory .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.