Shop OIL-RITE
See all product information
Create Account
Standard Steel Liquid Gauge with Straight Threads and Buna-N Seals - 7in., 1/2in.-20
- Mfr # B1559-10700BA1W
- Zoro # G616547651
product price:
$
50.69
/ea
Key Features
Height
8 in
Length
2 in
Includes
Buna Seals
Width
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1559-10700BA1W
- Zoro #
- G616547651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 2 in
- Width
- 2 in
Details
- Includes
- Buna Seals
- Material
- Steel
Description
Item # B1559-10700BA1W, Standard Steel Liquid Level Gauge, 7 Centerline, Front Mount 1/2-20Standard Steel Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing application .This sturdy gauge is made of plated steel. The glass sight is protected by steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 125 PSI and 225° F .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted from the front of the tank with 2 1/2-20 plated steel bolts. The bolts should be torqued to 90 in-lbs . For fractional inch centerline distances, level markings or other seal options, please consult factory .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.