Shop OIL-RITE

Steel Liquid Gauge w/Dial Thermometer w/Straight Threads and Buna-N Seals - 7in., 1/2in.-20 w/Nuts

  • Mfr # B1559-20700BB1W

  • Zoro # G516547478


product price:  $92.65
/ea

Key Features

Includes
Dial Thermometer
Material
Steel
Length
3 in
Height
9 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1559-20700BB1W
Zoro #
G516547478
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
9 in
Width
4 in

Details

Includes
Dial Thermometer
Material
Steel

Description

Item # B1559-20700BB1W, Steel Liquid Level Gauge with Dial Thermometer, 7 Centerline, Back Mount 1/2-20 with NutsSteel Liquid Level Gauges with Dial Thermometers are for any application requiring visual indication of both liquid level and liquid temperature. These gauges can be used to view liquid levels and temperatures in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. The temperature can be easily viewed on the large thermometer .This sturdy gauge is made of plated steel. The glass sight is protected by steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. Temperature is indicated in both degrees Fahrenheit and Celsius on the 2 3/64 diameter stainless steel thermometer. It displays 0 ° F -20° C to 250° F 120° C. The unit tolerates up to 125 PSI and 225° F .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted to the tank with 2 1/2-20 plated steel bolts. The back mount design requires that the inside of the tank be accessible in order to secure the bolts with plated steel hex nuts . The bolts should be torqued to 90 in-lbs .For fractional inch centerline distances, level markings or other seal options, please consult factory .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.