Shop OIL-RITE
See all product information
Create Account
Steel Liquid Gauge with Shut-Off with Straight Threads and Buna-N Seals - 36in., 1/2in.-20
- Mfr # B1559-33600BA1W
- Zoro # G216547372
product price:
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
38 in
Width
3 in
Length
4 in
Includes
Shut-Off
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1559-33600BA1W
- Zoro #
- G216547372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38 in
- Width
- 3 in
- Length
- 4 in
Details
- Includes
- Shut-Off
- Material
- Steel
Description
Item # B1559-33600BA1W, Steel Liquid Level Gauge with Shut-Off, 36 Centerline, Front Mount 1/2-20Steel Liquid Level Gauges with Shut-Offs can be used to view liquid levels in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to any industrial liquid level viewing application. The shut-off function allows the gauge to be removed without emptying the reservoir .This sturdy gauge is made of plated steel. The glass sight is protected by steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Buna-N seals. The unit tolerates up to 125 PSI and 225° F .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted from the front of the tank with 2 1/2-20 plated steel bolts. The mounting bolts should be torqued to 90 in-lbs .The brass stems can be adjusted to stop fluid flow into the gauge. This can be used as a precautionary measure if breakage is a concern. Should the gauge need to be replaced, the plated steel hex nuts unscrew from the front and the gauge can be removed without draining the tank. Once a gauge has been placed back onto the bolts and secured with hex nuts, the shut off valves can be opened and the gauge will resume normal function .For fractional inch centerline distances, level markings or other seal options, please consult factory .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.