Shop OIL-RITE
See all product information
Create Account
Straight Steel Gauges - 5 3/8in., 7 9/32in., 1/2in. Male NPT
- Mfr # B1604-24X00
- Zoro # G216554189
product price:
$
31.99
/ea
Key Features
Width
1 in
Height
8 in
Length
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1604-24X00
- Zoro #
- G216554189
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
Dimensions
- Width
- 1 in
- Height
- 8 in
- Length
- 1 in
Description
Item # B1604-24X00, Vented Straight Steel Gauge, 5 3/8 Sight Opening, 1/2 Male NPT Mounting ThreadVented Straight Steel Gauges can be used on oil bearings, tanks, reservoirs, hydraulic equipment, presses, large motor bearings, pillow blocks, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction, large vent hole and unrestricted passages permit fast and accurate liquid level response .This plated steel gauge is installed vertically . It features a 1/2 diameter glass sight that retains its clarity through various temperature changes. A protected vent hole in the cap reduces the possibility of dust, dirt, or moisture getting inside the gauge. The gauge uses only atmospheric pressure. Leak-tight construction is achieved with Buna-N seals. The unit tolerates temperatures up to 225° F .Dimensions:A Total Height 7 9/32B Sight Opening 5 3/8C Length of Mounting Thread 5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.