Shop OIL-RITE
See all product information
Create Account
Vented Straight Brass Gauge - 3 17/32in., 4 15/16in., 1/4in. Male NPT, 1/2in. dia
- Mfr # B1144-17
- Zoro # G316554560
product price:
$
21.99
/ea
Key Features
Includes
Vented
Height
5 in
Width
2 in
Material
Brass
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1144-17
- Zoro #
- G316554560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 2 in
- Length
- 2 in
- Diameter
- 1/2 dia
Details
- Includes
- Vented
- Material
- Brass
Description
Item # B1144-17, Vented Straight Brass Gauge, 3 17/32 Sight Opening, 1/2 Diameter Glass, 1/4 Male NPT Mounting ThreadVented Straight Brass Gauges can be used on oil bearings, gear boxes, crank cases, transformers, switches or any application requiring visual indication of liquid level. The leak proof construction, large vent hole and unrestricted passages permit fast and accurate liquid level response .This brass gauge is installed vertically. It features a 1/2 diameter glass sight protected by a shield. The shield can be revolved to the most convenient position for viewing or taken off completely for cleaning. A protected vent hole in the cap reduces the possibility of dust, dirt, or moisture getting inside the gauge. The gauge uses only atmospheric pressure. A Teflon washer reduces friction between the cap and the glass during installation and adjustments. Buna-N seals are used. The unit tolerates temperatures up to 225° F .Straight Brass Gauges can also be custom built with alternate caps. To view the optional caps, please use our product search feature .Dimensions:A Total Height 4 15/16B Sight Opening 3 17/32C Length of Mounting Thread 7/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.