Zoro Homepage

Wash Down Oiler

  • Mfr # YB4527-1

  • Zoro # G816547475


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Body Material
Polycarbonate/Stainless Steel
Overall Length
3 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB4527-1
Zoro #
G816547475
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
4 in

Details

Body Material
Polycarbonate/Stainless Steel

Description

Item # YB4527-1 Wash Down OilerWashdown is a daily occurrence in many food processing and packaging environments. The cleaning agents can corrode metal parts within only a few days. The Washdown Oiler is designed for these harsh conditions.The materials used in this oiler resist corrosion. The bottle is polycarbonate and the cap is polypropylene. The filter has a stainless steel screen on an aluminum body. All other components are stainless steel, including the brush bristles.Washdown removes not only dirt from the equipment, but also the oil on chains. It is important to reestablish an adequate level of lubricant on the chain as soon as the equipment is put back into operation. The Washdown Oiler works on the premise of rapid lubricant replenishment. It has a 5 oz reservoir that is intended to be filled at start-up. The oil makes its way to the brush through a small orifice. Depending on oil and environmental conditions, the oil is dispensed at a controlled rate over 15 to 30 minutes.The brush height is adjustable by 1/2 to compensate for wear. A 5/8-18 threaded shank with nut allows for mounting to a bracket.Reservoir MaterialPolycarbonateReservoir Capacity5 ozBrush TypeFlatBristle MaterialStainless SteelBristle Size2 1/4 X 3/8FeatureAdjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.