
18 in High Temp Neoprene Gloves, RAW Labeling Band, 450 Degree Temp Rating, Size Large
Mfr # 99185RAW-L
Zoro # G222917800
product price: $27.89
/prKey Features
Length
18 in
Lining
Antimicrobial
Color
Black
Material
Neoprene
Coating
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99185RAW-L
Zoro #
G222917800
UPC #
805708992837
Country of Origin
China
Dimensions
Length
18 in
Size
Large
Details
Item
Gloves
Lining
Antimicrobial
Color
Black
Material
Neoprene
Coating
Neoprene
Max. Temp.
450°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.