
18 in High Temp Neoprene Gloves, RAW Labeling Band, 450 Degree Temp Rating, Size Small
Mfr # 99185RAW-S
Zoro # G622917837
product price: $27.89
/prKey Features
Lining
Antimicrobial
Material
Neoprene
Length
18 in
Coating
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99185RAW-S
Zoro #
G622917837
UPC #
805708992813
Country of Origin
China
Dimensions
Length
18 in
Size
Small
Details
Lining
Antimicrobial
Material
Neoprene
Coating
Neoprene
Color
Black
Max. Temp.
450°F
Item
Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.