
18 in High Temp Neoprene Gloves, Ready To Eat Label, 450 Degree Temp Rating, Size Small
Mfr # 99185RTE-S
Zoro # G422917815
product price: $27.89
/prKey Features
Material
Neoprene
Coating
Neoprene
Max. Temp.
450°F
Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99185RTE-S
Zoro #
G422917815
UPC #
805708993810
Country of Origin
China
Dimensions
Length
18 in
Size
Small
Details
Material
Neoprene
Coating
Neoprene
Item
Gloves
Max. Temp.
450°F
Color
Black
Lining
Antimicrobial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.