26 in High Temp Neoprene Gloves, Anti-Microbial Liner, 450 Degree Temp Rating, Size Large

  • Mfr # 99265-L

  • Zoro # G822917866


product price:  $38.19
/pr

Key Features

Color
Black
Material
Neoprene
Size
Large
Lining
Antimicrobial
Max. Temp.
450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99265-L
Zoro #
G822917866
UPC #
8058708992639
Country of Origin
China

Dimensions

Size
Large
Length
26 in

Details

Color
Black
Material
Neoprene
Lining
Antimicrobial
Max. Temp.
450°F
Coating
Neoprene
Item
Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.